Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Enclosure with metric knockouts
  • Grey cover
  • 187 x 122 x 90 mm (H x W x D)
  • ABS
  • Protection rating: IP65
  • Temperature range: -40-60 °C

ABS enclosure FIBOX TEMPO TAM191209 - 5814024

Item number: 101832
EAN: 6418074062666
Corresponding accessories
Technical details

grey (RAL 7035)

122 mm

187 mm

90 mm

ABS

PUR

IK07

yes

-40-80 °C

-40-60 °C

IP65

Product description
ABS enclosure FIBOX TEMPO TAM191209 - 5814024
The practical enclosure TEMPO TAM191209 - 5814024 from FIBOX with the dimensions 187 x 122 x 90 mm is made of ABS and is compatible with most common PVC enclosures. The robust and impact-resistant enclosure meets protection rating IP65 and is thus suited for many industrial applications. In permanent use, the product is resistant to temperatures from -40 to 60 °C. The large-surface grey enclosure cover of TEMPO TAM191209 provides a lot of space for imprints and the integration of operating elements. The scope of delivery of the TEMPO series includes screws for the mounting plate or DIN rail.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0