Your shopping basket is currently empty

ATV320 from Schneider Electric: Your advantages at a glance
Video highlights of the ATV320 inverters: Product presentation & setup
The ATV320 frequency inverters are suitable for a wide range of applications
Two designs - compact, robust and versatile
Quick and easy commissioning without programming
Not an extra, but included as standard: integrated safety functions
The perfect addition: control and signalling devices from the Harmony range
Altivar Machine ATV320 in focus
ATV320: Commissioning made easy
Available worldwide, the Altivar Machine ATV320 frequency inverters are ideal for controlling 3-phase synchronous and asynchronous motors from 0.18 to 22 kW - in both simple and demanding applications.
They are therefore used in packaging technology, material transport, material processing, mechanical drives and lifting systems as well as in the textile industry.
The ATV320 inverters impress with their compact design, diverse connectivity options and a wide range of intelligent safety features. They make a significant contribution to increasing performance, efficiency and safety in machine applications. Find out more about the special features and benefits in detail below.
The versatile application possibilities are supported not least by the two available designs, which offer optimum flexibility depending on the installation situation.
You can choose between the compact version and the book design. While the compact versions are used in machine frames, the book versions are the method of choice when space is limited in control cabinets.
The Altivar Machine ATV320 inverters also impress with their robust design in accordance with IEC 60721-3-3 (3C3) and their resistance to ambient temperatures of up to 60 °C. As a result, they promote high machine availability under various conditions. As a result, they promote high machine availability under various conditions.
The installation of the ATV320 frequency inverters from Schneider Electric proves to be particularly user-friendly and efficient.
Thanks to pre-configured settings for typical applications, the inverters can be put into operation quickly via "plug and play" - without any complex programming.
The intuitive "SoMove" software supports you with clearly structured menus, a graphical user interface and a commissioning wizard that significantly simplifies configuration and parameterisation. You also have the option of preparing your configurations offline - this saves time and makes integration into existing systems easier.
Safety should not be an optional extra. That's why the ATV320 frequency inverters already have a range of integrated safety functions as standard, which not only make your machines efficient, but also safe - without any additional external components. These include, among others:
The ATV320 frequency inverters have an RJ45 communication interface for Modbus RTU and CANopen as standard and can therefore be flexibly integrated into many automation environments without additional modules.
They also support protocols such as Ethernet/IP, EtherCat, PROFINET or PROFIBUS DP via optional communication modules.
The versatile communication capability reduces the wiring effort, simplifies integration into existing networks and enables efficient remote monitoring, parameterisation and diagnostics, which not only has a positive effect on efficiency, but also on maintenance cycles and availability.
The Schneider Electric control and signalling devices in the Harmony range are the ideal complement to the ATV320 frequency inverters. Thanks to their standardised designs and connection options, Harmony components such as pushbuttons/indicators, selector buttons or emergency stop/off buttons can be easily inserted into existing control panels or quickly replaced if necessary. This considerably simplifies maintenance work and minimises downtimes. In addition, the robust design of the operating elements ensures a long service life, even under demanding industrial conditions.
By the way: You can find out how to select the right emergency stop switch to comply with the Machinery Directive in the special topicEmergency stop: Machinery Directive, regulations & more.
Are you looking for a reliable motor control solution? Altivar Machine ATV320 frequency inverters from experienced manufacturer Schneider Electric open up a world of possibilities for machine manufacturers.
At Automation24 you will find a large selection of inverters available directly from stock at particularly attractive prices in the drive technology category.
In addition to the versatile Altivar Machine ATV320 inverters for standard and performance applications, Automation24 also offers the entry-level Altivar 12 inverters for simple machine controls and the high-end Altivar 340 variants for demanding motion controls. This means you will find the right frequency inverter for every requirement - reliably, efficiently and at favourable prices.
If you have any questions or would like personalised advice, please contact the trained experts from Automation24 customer support. They are there for you and look forward to your enquiry!
Choose your ATV320 frequency inverter now
Do you still have technical questions?