Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor with display
  • -1-1 bar
  • NC/NO programmable; 4-20 mA
  • DC PNP
  • Process connection: G 1/8 female
  • Protection rating: IP65
  • 4-digit alphanumeric display
  • M8 connector

Electronic pressure sensor ifm electronic PQ3809

*** No longer available ***
To the follow-up article: 112313

Item number: 102074
EAN: 4021179274005
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure sensor with display

Relative pressure

-1 bar

1 bar

Buttons

< ± 0.5 %

18 V

32 V

DC

2

PNP

4-20 mA

yes

yes

20 bar

G 1/8 internal thread / M5 internal thread

Connector M8

Brass

PBT (Pocan); FPM (Viton); Polyester

FPM (Viton)

0 °C

70 °C

0 °C

60 °C

IP65

Factory automation (pneumatics)

IO-Link

CE
cULus
UKCA

Vacuum sensor

No

Product description
Electronic pressure sensor ifm electronic PQ3809
The PQ3809 electronic pressure sensor from ifm with protection rating IP 65 ensures good readability and operation thanks to the angled and two-colour 4-digit alphanumeric display. The unit has a programmable switching output and one analogue output 4-20 mA. The PQ3809 electronic pressure sensor measures a pressure range from -1-1 bar. The unit can be easily mounted thanks to the integrated mounting holes and the accessories. The PQ3809 electronic pressure sensor with G 1/8 female process connection and M8 connector is the perfect solution for vacuum and pressure monitoring in pneumatic applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0