• Water syphon tube for pressure measuring instruments G 1/2
  • DIN 16282 or to industrial standards
  • Threaded connection G 1/2 B
  • Trumpet form
  • Max. 400 °C
  • Max. 160 bar
  • Material: Steel 1.4571

Process adapter WIKA 9091238

Item number: 103328
EAN: 4250738110038
Technical details

Water syphon tube for pressure measuring instruments

at 400 °C up to 160 bar

Trumpet form , G 1/2

Steel (1.4571)

max. 400 °C

Threaded connection G 1/2 B on the pressure tap side

Product description
Process adapter WIKA 9091238
The water syphon tube 9091238 from WIKA made of stainless steel 1.4571 in trumpet form is the ideal accessory for pressure measuring instruments (pressure gauges) for the measuring of liquids, gases and vapours.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0