• Weld-in adapter for sensors SI/SF/TN
  • M18 x 1.5 - Ø 23 mm
  • Plastic (PE-100)
  • Pressure rating: 10 bar

Weld-in adapter ifm electronic E40138

Item number: 101999
EAN: 4021179056649
Technical details

Welding adapter

10 bar

M18 x 1.5 - Ø 23 mm

Product description
Weld-in adapter ifm electronic E40138
The plastic Weld-in adapter E40138 from ifm electronic made of PE-100 with the pressure rating of 10 bar is the suitable M18 x 1.5 A - Ø 23 mm adapter for installation in PE pipes for sensors SI/SF/TN.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0