Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sensor wire
  • 1/2 socket
  • 4-pin
  • Coding: C
  • Angled
  • 10 m PUR cable
  • Free from halogen
  • Gold-plated contacts
  • Protection rating: IP67

1/2 sensor cable ifm electronic - E11249

Item number: 111746
EAN: 4021179034296
Corresponding accessories
Technical details

Socket

4

angled

no

< 300 AC V

black

4.7 mm

10 m

PUR

TPU

Nickel-plated brass

-25 °C

90 °C

IP67

Factory automation

CE
cRUus
UKCA

yes

yes

yes

Product description
1/2 sensor cable ifm electronic - E11249
The 4-pin 1/2 sensor wire E11249 from ifm electronic is an optimal power cable for sensors. The E11249 sensor wire features an angled 1/2 socket and a 10 m PUR cable. Thanks to the anti-vibration lock with a sawtooth profile, the 1/2 diecast zinc Union nut is perfectly secured against shock and vibration. With an IP67 protection rating, the 1/2 sensor cable E11249 is ideal for use in Factory automation, even in challenging applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0