Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Analogue AC meter
  • MID-certified
  • Display: roller counter 5-digit + 1 decimal place
  • Installation width: 1 DU
  • Input: 1-phase/2-wire
  • Nominal voltage: 230 V AC
  • Operating voltage: 161–300 V AC
  • Nominal current: 5 A
  • Limit current: 45 A
  • Pulse output: 1,000 imp/kwh
  • Frequency range: 50 Hz (+/- 10 %)
  • Accuracy class: 1
  • Dimensions (W x H x D): 17.5 x 119 x 62 mm
  • Operating temperature: -20–50 °C
  • Protection rating: IP51
  • Connection: terminal connection
  • Mounting: DIN35 rail

AC electricity meter Reltech RWZA1

Item number: 105804
EAN: 4260638735026
Corresponding accessories
Technical details

Meter

Active energy

Roller counter

Direct

Class 1

1

161-300 V AC

230 V AC

45 A

17.5 mm

119 mm

62 mm

DIN-rail 35 mm

Screw terminals

IP51

Product description
AC electricity meter Reltech RWZA1
The MID certified AC meter RWZA1 from Reltech with impulse output features a roller counter. The reading is done via a 6-digit display including one decimal place. The analogue meter has a nominal voltage of 230 V AC and an operating voltage of 161 to 300 V AC and requires only one DU for integration into distributions. The single-phase AC meter RWZA1 is mounted on a DIN35 mounting rail and wiring can be done quickly via the screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0