Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Acoustic indicator complete device
  • Continuous tone 2.4 hHz
  • Colour: Black
  • Volume level: min. 80 dB/10 cm
  • Operating voltage: 230 V AC
  • Protection rating: IP40
  • Material: Plastic

Acoustic indicator complete device Siemens SIRIUS ACT 3SU1200-6KF10-1AA0

Item number: 105228
EAN: 4047621044941
Corresponding accessories
Technical details

Acoustic indicator

SIRIUS ACT

black

None

round

yes

230 V AC

no

Screw terminals

1-1.5 mm²

Plastic

Plastic

-25 °C

70 °C

IP40

CE
EAC
UL
CSA

Product description
Acoustic indicator complete device Siemens SIRIUS ACT 3SU1200-6KF10-1AA0
The SIRIUS ACT 3SU1250-6KF10-1AA0 complete device from Siemens for front mounting includes an acoustic indicator as well as a holder made of metal. The acoustic indicator has a volume level of min. 80 dB at 10 cm and an installation diameter of 22.3 mm. The 3SU1250-6KF10-1AA0 complete device with an operating voltage of 230 V AC meets all internationally relevant standards for worldwide use, is therefore suitable for applications in all industrial areas and is easy to install.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0