Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Air quality monitor
  • CO2 measuring range: 0–2,000 ppm
  • Humidity measuring range: 0–100% r. F.
  • Temperature measuring range: 0–50 °C (PT1000 class B)
  • With illuminated colour display
  • Traffic light display function: green < 800 ppm/yellow 800 – < 1,000/red 1,000–2,000 ppm
  • NDIR sensor with auto calibration
  • Measuring principle capacitive
  • Power supply: 12–34 V AC/DC
  • Mounting: wall mounted or on a stand
  • Enclosure dimensions: 87.5 x 87.5 x 30 mm
  • Protection class IP30
  • Incl. 12 V plug-in power supply (1.5 m) and stainless steel stand

Air quality monitor TiTEC LQM-CO2-T/F-12V-ES

Item number: 105895
EAN: 4250738118584
Technical details

Room sensor

capacitive

0-100 % r.F.

0-50 °C

0-2,000 ppm

12-34 V AC/DC

87.5 x 87.5 x 30 mm

ABS

0 °C

50 °C

IP30

Building management systems

CE

Display

Product description
Air quality monitor TiTEC LQM-CO2-T/F-12V-ES
The LQM-CO2-T/F-12V-ES air quality monitor from TiTEC is ideal for controlling indoor air quality in office buildings, educational institutions, culinary establishments and other public spaces. The room sensor measures the CO2 concentration in the range from 0 to 2,000 ppm via an NDIR sensor with auto calibration, thereby delivering guideline values for ideal air management. The measuring range of humidity and temperature is 0–100 % r.F. or 0–50 °C. The values determined are depicted via an illuminated colour display and an increase of CO2 is displayed using the traffic light function (green < 800 ppm/yellow 800 – < 1,000 ppm/red 1,000–2,000 ppm).

The durable ABS enclosure with protection rating IP30 measures 87.5 x 87.5 x 30 mm. The power supply of the LQM-CO2-T/F-12V-ES air quality monitor has a 12 V plug-in power supply, which is included in the contents. The room sensor can be mounted on the wall if desired or set up on the accompanying stainless steel stand.

To achieve an ideal result, the manufacturer recommends using one air quality monitor per 40 sqm² area.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0