Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction timer relays
  • analog
  • 13 time functions
  • 10 time ranges
  • 20-240 V AC/12-240 V DC
  • 1 x changeover contact
  • DIN rail mounting
  • IP20 protection
  • Screw-type terminals
  • Functions: On-delay/interval/flashing with off initiating/flashing with pulse initiating/ON-delayed pulse/Off-delay/On-delay/Off-delay/pulse forming (negative edge)/pulseforming/retriggerable pulse forming/toggle relay cumulative On-delay (negative edge)/cumulative Off-delay

Analogue multifunction timer relays Selec 600XU-A-1-CU

Item number: 102079
EAN: 8906030303932
Corresponding accessories
Technical details

Multifunctional relay

13

Multifunction

10

0.1-1 s/min/h, 0.3-3 s/min/h, 1-10 s/min, 3-30 s/min

Knobs

1 x Changeover contact

20-240 V AC/12-240 V DC

(NO) 5 A, (NC) 3 A at 250 V AC

17.5 mm

90 mm

60 mm

DIN-rail 35 mm

Screw terminals

0 °C

50 °C

Connection IP20/Housing IP40

CE
RoHS
cULus

Product description
Analogue multifunction timer relays Selec 600XU-A-1-CU
The analogue multifunction timer relay 600XU-A-1-CU from Selec offers 13 time functions in 10 time ranges from 0.1 seconds to 3 hours. The timer relay 600XU-A-1-CU is provided for easy DIN rail mounting and can be connected quickly via the screw-type terminals. With the extensive time functions that can be set by using the knobs, the multifunction timer 600XU-A-1-CU offers a solution for almost all applications.
Customer reviews
Reviews 25
Reviews 5
Reviews 0
Reviews 1
Reviews 0