Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Articulated arm luminaire UNILED II dimmable
  • 24 V DC
  • 16 Watt
  • Length: 298 mm
  • Daylight white (5,200-5,700 K)
  • Beam angle: 100°
  • Luminous flux: approx. 1,310 lm
  • Illuminance (max.): 2,342 lx
  • Housing material: Aluminium
  • Protection rating: IP40
  • Connection: 3 m cable
  • Incl. Plug-in power supply (110-240 V AC) and table clamp

Articulated arm luminaire LED2WORK 120610-02 - UNILED II 16W

Item number: 105314
EAN: 4260556620268
Corresponding accessories
Technical details

Workstation luminaires

UNILED II

daylight white (5,200-5,700 K)

> 85 Ra

2342 lx

1310 Lumen

100°

Dimmable

24 V DC

16 W

298 mm

Connector M12

3 m

III

-10 °C

40 °C

IP40

Product description
Articulated arm luminaire LED2WORK 120610-02 - UNILED II 16W
The 120610-02 - UNILED II dimmable articulated arm luminaire with 16 watts from LED2WORK has a 3D ball joint and a light aluminium spring arm, which means that it can be positioned extremely flexibly, according to your requirements at the workplace. The LED support made of aluminium ensures heat dissipation to the rear. The articulated arm luminaire offers homogeneous, shadow and glare-free illumination with a beam angle of 100°. The 120610-02 - UNILED II articulated arm luminaire is connected to a power supply unit using a 3 m cable and M12 connector.

A plug-in power supply unit (110-240 V AC) and a table clamp are included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0