Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Automatic stripping tool
  • For use with fine to solid round cables
  • Capacity range from 0.08 to 16 mm²
  • Ergonomic two-component handle
  • Built-in cable cutter for copper and aluminium conductors
  • Dimensions: 190 x 120 x 28 mm
  • Weight: 180 g

Automatic stripping tool KNIPEX 1252195 PreciStrip16

Item number: 110242
EAN: 4003773085829
Technical details

Work tools

black/red

Flexible and solid conductors with halogen-free insulation

10

10

16 mm

190 x 120 x28 mm mm

Product description
Automatic stripping tool KNIPEX 1252195 PreciStrip16
The Knipex PreciStrip 16 (1252195) is an automatic stripping tool for use with many types of cable. Fine, flexible or even solid cables, in depth/Widths from 0.08 to 16 mm², can be stripped with ease. The cutting depth of the stripping blades is controlled automatically, but can also be fine-tuned for special purposes using the built-in adjustment wheel. The length stops can also be individually adjusted. There is also a built-in cable cutter for copper and aluminium conductors. The ergonomic two-component handle means you can always work comfortably. The stripping tool also has fastening eyelets for use with KNIPEX tethered tools accessories.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0