Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LR6 base unit
  • Diameter: 60 mm
  • Operating voltage: 5 V DC via USB 2.0
  • Operating system: Windows 8.1 (excluding Windows 8RT/8.1RT) - Windows®10 - Linux
  • Colour: white
  • Protection rating: IP65

Base module PATLITE LR6-USBW

Item number: 109111
EAN: 4938766021358
Corresponding accessories
Corresponding accessories
Technical details

Base unit incl. cover

LR6

USB 2.0

5 V DC via USB-Port

Cream white

60 mm

M30 single hole mount/pipe mount

Polycarbonate (PC)

-20 °C

50 °C

IP65

CE
UL
EMC
KC
FCC
UKCA

Product description
Base module PATLITE LR6-USBW
The white Base Unit LR6-USBW from PATLITE has a diameter of 60 mm, can be combined with modules from the LR6 series, and is connected to your system by means of a single-hole mount. The supply voltage, control, and specific programming of acoustic or LED modules are realised via a USB 2.0 interface on your PC or HMI, with the help of DLL software. With its IP65 protection rating, the Base Unit LR6-USBW is suitable for interior spaces and is compatible with Windows 8.1 (excluding Windows 8RT/8.1RT), Windows®10 and Open Source operating systems such as Linux.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0