Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Bimetal thermometer R52.100
  • Industrial version
  • Scale range: 0...120°C
  • Nominal size: 100 mm
  • Stainless steel case
  • Immersion shaft diameter: 8 mm
  • Installation length: 160 mm
  • Thermowell required for mounting

Bimetal thermometer WIKA R52.100 - 14427234

Item number: 111609
EAN: 4250738172623
Corresponding accessories
Technical details

100 mm

Class 1

0 °C

120 °C

Bi-metal

160 mm

Radial lower mount.

Stainless steel

Polycarbonate

max. 25 bar

Thermowell required

Product description
Bimetal thermometer WIKA R52.100 - 14427234
The R52.100 - 14427234 bimetal thermometer from WIKA, made of Stainless steel with a nominal size of 100 mm, has an ccale range of 0... 120°C. The device has an 8 mm immersion shaft diameter, an installation length of 160 mm and a radial connection on the underside. A Thermowell is required for mounting. The R52.100 - 14427234 bimetal thermometer in industrial design is frequently used in machine, container, pipeline and apparatus construction as well as in heating technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0