Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Bluetooth configuration tool
  • Interface: Bluetooth BLE 4.2
  • Temperature range: -20-50 °C
  • Dimensions (H x W x D): 71 x 28 x 24 mm

Bluetooth configuration tool INOR ICON-BT - 70CFGBT001

Item number: 108384
EAN: 4250738132740
Technical details

Configuration module

Batteries 2 x AAA

28 mm

71 mm

24 mm

50 °C

-20 °C

USB

CE

Product description
Bluetooth configuration tool INOR ICON-BT - 70CFGBT001
The Bluetooth configuration tool ICON-BT - 70CFGBT001 from INOR is used for wireless communication between the latest INOR temperature transmitters and a smartphone or tablet. The transmitters can be monitored and configured with a smartphone via the APP INOR-Connect during the running process without having to be removed. The configuration tool ICON-BT - 70CFGBT001 is connected to a smartphone by means of a USB port of the transmitter and Bluetooth and can communicate or also be read out or parameterised within the Bluetooth range. Working on site is optimised by the small design and the USB cable of the ICON-BT, allowing live monitoring and configuration even in tight mounting locations with closely spaced transmitters in control cabinets.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed