• Han-Eco 6B
  • Cable to cable housings with M32 cable gland
  • Rear entry
  • Double locking lever
  • Polyamide
  • Protection: IP65

Cable to cable housing HARTING 19411060722 - Han-Eco 06B-KG-M32

Item number: 102200
EAN: 4250738105164
Corresponding accessories
Technical details

Cable to cable housings

Han-Eco

1

M32

Straight

Double locking lever

6 B

black (RAL 9005)

Polyamide

NBR

-40 °C

125 °C

IP65

Product description
Cable to cable housing HARTING 19411060722 - Han-Eco 06B-KG-M32
The cable to cable housing 19411060722 - Han-Eco 06B-KG-M32 from Harting made of Polyamide has a M32 cable gland. The locking function for cable to cable housing 19411060722 - Han-Eco 06B-KG-M32 is made via a double locking lever. Thanks to the high protection rating of IP65 the cable to cable housing is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0