Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive point level detector
  • Probe length: 140 mm
  • Relay output
  • 3-wire
  • Power supply: 20–253 V AC/20–55 V DC
  • Process temperature range: -20–80 °C
  • Pressure measurement range: -1–25 bar
  • Probe material: steel HD-PE insulated
  • Enclosure material: aluminium
  • Protection rating IP66
  • Process connection: R 1
  • Cable entry: M20 cable glanding

Capacitive point level detector Endress+Hauser Minicap FTC260-AA4J1

Item number: 106143
EAN: 4250738119901
Corresponding accessories
Technical details

Electronic point level sensor

capacitive

For dry bulk solid

20 V

253 V

AC/DC

Relay

4 A

1 x NO/NC programmable

-1-25 bar

R 1 thread EN10226

140 mm

Terminal block

PPS GF40

Aluminium

-40 °C

70 °C

-40 °C

120 °C

IP66

Product description
Capacitive point level detector Endress+Hauser Minicap FTC260-AA4J1
The Minicap FTC260-AA4J1 capacitance point level detector from Endress+Hauser with a probe length of 140 mm and relay output is a simple cable probe for point level detection in bulk solids, which is particularly suitable for applications with aggressive media and heavy accumulation. The point level sensor is designed for gathering light solids at specified levels, e.g. cereal products, flour, milk powder, animal feed, cement, chalk or gypsum. The capacitance point level detector Minicap FTC260-AA4J1 with process connector R1 is connected via an M20 cable gland.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0