Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor
  • Type: M18×1 / length: 92.5 mm
  • Switching frequency: 0.5...30 mm
  • Installation: Non flush
  • Switching output: Normally open/ normally closed (selectable)
  • Switching logic: PNP
  • Operating voltage: DC
  • Connection: 2 m PUR cable
  • Protection rating: IP65/IP67/IP69K
  • Connection technology: 3-wire
  • Ambient temperature: -25...80 °C
  • Switching frequency: 30 Hz,

Capacitve sensor ifm electronic KG6001

Item number: 110932
EAN: 4021179307024
Corresponding accessories
Technical details

Capacitive sensor

KG

Non flush

30 mm

Cylindrical and threaded

POT

Yes

10 V

30 V

DC

1 x NO/NC programmable

200 mA

30 Hz

yes

yes

M18 x 1

92.5 mm

Terminal block
2 m PUR cable

PC
PBT
POM

-25 °C

80 °C

IP65/IP67/IP69K

IO-Link

CE
cULus
UKCA

Increased noise immunity

Product description
Capacitve sensor ifm electronic KG6001
The KG6001 Capacitive sensor from ifm electronic is suitable for non-contact object detection with an Adjustable Sensing range of 0.5 ... 30 mm. Designed for non flush mounting, it has an M18 × 1 Enclosure with a length of 92.5 mm. The sensor works with DC voltage, offers a selectable NO/NC function in PNP switching logic and is equipped with a 2 m PUR cable. Protection ratings IP65/IP67/IP69K and a Temperature range of -25 ... 80 °C make the KG6001 from ifm electronic a robust solution for a wide range of industrial applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0