Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor M30 x 1.5
  • Sensing range: Sn = 15 mm [nf]; Adjustable
  • NO/NC
  • Total length: 125 mm
  • 2-wire
  • Operating voltage: 20-250 AC/DC
  • Protection rating: IP65
  • Medium temperature: -25-70 °C
  • Connection terminals: max. 2.5 mm²
  • Jacket diameter: 7-13 mm
  • Cable gland: M20 X 1.5
  • Incl. 2 mounting nuts and screwdriver

Capacitve sensor ifm electronic KI0024 - KIE2015-FBOA/NI

Item number: 104414
EAN: 4021179146760
Corresponding accessories
Corresponding accessories
Technical details

Capacitive sensor

KI

Non flush

15 mm

Cylindrical and threaded

Potentiometer

Yes

20 V

250 V

AC/DC

1 x NO/NC

200 mA

25 (AC)/40 (DC) Hz

M30 x 1.5

125 mm

Terminal block

PBT

PBT

-25 °C

70 °C

IP65

For dry bulk solid and fluids

CE
EAC
cULus
CCC
UKCA

2 fixing nuts, screw driver

Product description
Capacitve sensor ifm electronic KI0024 - KIE2015-FBOA/NI
The KI0024 - KIE2015-FBOA/NI capacitive sensor from ifm electronic with an M30 x 1.5 plastic thread, has an operating voltage of 20-250 AC/DC and the output function can be programmed as NO or NC. The operating distance of the capacitive sensor is 15 mm and with a non-flush installation can be adjusted by means of a potentiometer. This also helps to readjust e.g. for sediment. The electrical connection of the KI0024 - KIE2015-FBOA/NI capacitive sensor is made via connection terminals. Thanks to increased noise immunity and a protection rating of IP65, the sensor can be used in almost all applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0