Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor M30 x 1.5
  • NC/NO complementary
  • DC PNP
  • Sn = 15 mm [nf]
  • Protection rating: IP55/IP67
  • ATEX approval group II
  • Category 3D
  • Connection terminals up to 1.5 mm²

Capacitve sensor ifm electronic KI503A - KIE4150NCPKG/3D

Item number: 101073
EAN: 4021179269865
Corresponding accessories
Corresponding accessories
Technical details

Capacitive sensor

KI

Non flush

15 mm

Cylindrical and threaded

POT

Yes

10 V

30 V

DC

PNP

1 x NO/NC complementary

200 mA

10 Hz

yes

yes

M30 x 1.5

150 mm

Terminal block

PBT

PBT
PA

-20 °C

60 °C

IP65/IP67

For dry bulk solid

CE
ATEX
UKCA

Increased noise immunity

2 fixing nuts

Product description
Capacitve sensor ifm electronic KI503A - KIE4150NCPKG/3D
The capacitive sensor KI503A - KIE4150NCPKG/3D from ifm with an M30 x 1.5 plastic thread and an operating voltage of 10-30 V DC can be programmed as complementary normally open/normally closed output function. The adjustable sensing range is 15 mm with non-flush installation. The capacitive sensor KI503A - KIE4150NCPKG/3D is connected via terminals up to 1.5 mm² with straight cable outlet. Due to the ATEX approval, group II, category 3D the capacitive sensor is best suited for use in hazardous areas. (Note Category!)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0