Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Circuit breaker
  • Size TeSys GV2/Deca
  • For motor protection
  • Actuation: Push-button
  • Overload protection: 0.1...0.16 A
  • Circuit protection: 1.5 A
  • Connection: Screw terminals

Circuit breaker Schneider Electric TeSys GV2ME01

Item number: 107753
EAN: 3389110342925
Corresponding accessories
Technical details

Circuit breakers for motor protection

CLASS 10

3

TeSys Deca
TeSys GV2

690 V

0.1-0.16 A

0.16 A

6 kV

45 mm

89 mm

78.5 mm

1000000 operating cycles

Screw-type terminals

-20 °C

60 °C

IP20

CE
EAC
CCC
UL
ATEX
BUREAU VERITAS
CSA
RINA
LRS
UKCA

Product description
Circuit breaker Schneider Electric TeSys GV2ME01
The TeSys GV2ME01 circuit breaker from Schneider Electric, size TeSys Deca, is a compact current-limiting circuit breaker with thermal and magnetic tripping. Thanks to its adjustable overload protection of 0.1...0.16 A, the GV2ME01 circuit breaker with push-button operation is ideal for protecting motors. Connects via a screw terminal.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0