Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Circuit breaker
  • 1-pole
  • 230/400 V
  • 2 A
  • B characteristics
  • 10 kA

Circuit breaker Siemens 5SY4102-6

Item number: 101103
EAN: 4001869468631
Corresponding accessories
Corresponding accessories
Technical details

Circuit breaker

1

B

AC/DC

400 V AC

10 kA

2 A

18 mm

90 mm

76 mm

1

70 mm

-25 °C

55 °C

IP20

20000

CE
VDE
CCC
UL

yes

Product description
Circuit breaker Siemens 5SY4102-6
The circuit breaker 5SY4102-6 from Siemens with B characteristics provides protection at a supply voltage of 230/400 V and a current intensity of 2 A. The breaking capacity in the event of short-circuit current is 10 kA. The infeed of the 1-pole circuit breaker 5SY4102-6 can be either from the top or the bottom. The large wiring space enables easy insertion of conductors in the terminal. The circuit breaker 5SY4102-6 of the 5SY4 series is used to protect installations in buildings and in industrial applications. The devices can be used as main switches for the disconnection or isolation of plants. Used in industrial applications and plant engineering, circuit breakers can be supplemented with additional components such as auxiliary switches.
Customer reviews
Reviews 1
Reviews 0
Reviews 1
Reviews 0
Reviews 0