Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • CO2 room sensor
  • 24 preset selectable ranges
  • Measuring range CO2: 0-2,000 ppm
  • Humidity measuring range: 0-100 % r. F.
  • Temperature measuring range: 0-50 ° C
  • NDIR sensor with auto-calibration through DualBeam process
  • Measuring principle: Capacitve
  • Power supply: 12 (20)-34 V AC/DC (relay)
  • Output signal: 0-10 V
  • Load for analogue output: 10-100 kOhm
  • 3-wire
  • Housing material: ABS
  • Colour: Grey (RAL 9010)
  • Housing dimensions: 87.5 x 87.5 x 30 mm
  • Protection rating: IP30
  • Connection: Screw terminals (max. 1.5 mm²)

CO2 room sensor TiTEC RACO2/T/F-U

Item number: 105550
EAN: 4250738116412
Technical details

Room sensor

capacitive

0-100 % r.F.

0-50 °C

0-2,000 ppm

12 (20)-34 V AC/DC

0-10 V

87.5 x 87.5 x 30 mm

Screw terminals

ABS

0 °C

50 °C

IP30

Building management systems

CE

None

Product description
CO2 room sensor TiTEC RACO2/T/F-U
The RACO2/T/F-U CO2 room sensor from TiTEC is used to reliably record CO2 concentrations, temperature and humidity in residential and office buildings. The CO2 room sensor measures the CO2 concentration in the range of 0-2,000 ppm via a NDIR sensor with autocalibration. The measuring range of air humidity and temperature is 0-100 % r. h. or 0-50 °C. The durable ABS housing with IP30 protection rating measures 87.5 x 87.5 x 30 mm. The RACO2/T/F-U room sensor with an output signal of 0-10 V is connected by means of screw terminals (1.5 mm²).

Manufacturer's note: The sensor is designed for normal environmental conditions (room air) - aggressive gases can destroy it. The mounting location has a decisive effect on the measuring accuracy. Windows (cold outside wall) or door proximity (draft) should be avoided.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0