Gland plate AX 2564.200 modular with metric knockout for AX control cabinets from Rittal, Break through the plastic on the knockouts for cable glands, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 534 x 149 mm (W x D), Size: 4, Cable entries (number x metric diameter): 5 x M12; 4 x M16; 6 x M20; 5 x M25; 1 x M32, 1 x M40, Number of rectangular cutouts: 6
Metal gland plate AX 2574.100 with metric knockouts for AX control cabinets from Rittal, Simply punch holes for the cable glands with a screwdriver, Material: Sheet metal (steel), Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 534 x 149 mm (W x D), Size: 4, Cable entries (number x metric diameter): 1 x M12; 6 x M16; 8 x M20; 11 x M25; 6 x M32; 4 x M40
Gland plate AX 2564.300 with membranes for AX control cabinets from Rittal, Pierce the plastic with a sharp object, And pull through the cable, Material: Plastic, Colour: Grey (similar to RAL 7035), Protection rating IP66 (when properly installed), Dimensions: 534 x 149 mm (W x D), Size: 4, Cable entries (number x diameter): 28 x 5-11; 48 x 10-15; 8 x 15-25; 2 x 19-34; 2 x 26-35; 2 x 26-54; 1 x 50-110
SZ hinges 180° for standard doors of AX control cabinets, To extend the door opening angle to 180°, Material: Die-cast zinc, Packaging unit: 3 pieces, Incl. Mounting hardware and drilling template
Mini-comfort handle AX 2537.100 for AX and KX from Rittal with cam lock, Material: Die-cast zinc (powder-coated), Colour: Grey (RAL 7035), For the installation of locking inserts or for the installation of commercially available semi-cylinders 40 or 45 mm as well as safety and push button inserts, The unlocked handle is swivelled to open the lock
Pole clamp AX 2584.100 for enclosure type Rittal AX/KX, Suitable for: Pole diameter 40-170 mm and pole size: 50-150 mm, Material: Mounting angles and clamping sections sheet metal (steel)/clamping strap stainless steel 1.4301 (AISI 304), Packaging unit: 2 pieces
Wall mounting bracket AX 1594.010 for Rittal AX and KX, Material: Stainless steel 1.4301 (AISI 304), Packaging unit: 10 mm, Incl. Mounting hardware, Note: For reasons of protection and hygiene, The stainless steel enclosures have no holes for wall mounting, Packaging unit: 4 pieces
SZ wiring plan pockets from Rittal, Material: polystyrene, Colour: Grey (similar to RAL 7035), Format: DIN A4 high, Clear (W x H x D): 228 x 254 x 17 mm, With self-adhesive fixing strips
Order item – will be ordered from the manufacturer on demand
Delivery time on request
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
SZ DIN rail TH 35/15 for enclosure type KL/KX/KL-HD/AE/AX with a width of 600 mm, material: galvanised sheet steel, length: 587 mm, according to EN 60715
Multitool with various functions, For AX/VX enclosures, Max. load capacity 40 kg (door lifting), Functions: Door lifting function: stainless steel, Double bit: die-cast zinc, Mounting aid for hinge bolts: die-cast zinc, Door fixing: die-cast zinc, Knife: stainless steel blade, Handle: plastic
Rails for the internal installation of Rittal AX control cabinets, Material: Sheet metal (galvanized) , Packaging unit: 4 pieces, Suitable for enclosure depth 250 mm
Rain canopy AX 2473.010 for enclosure type AX size 600 x 210 mm (W x D), Water drain to the rear, Height: 37 mm, Material: Stainless steel 1.4301 (AISI 304), Surface: Brushed (grain 240), Incl. Mounting hardware
Compact control cabinet Rittal AX 1054.000 - 600 x 600 x 250
The compact control cabinet AX 1054.000 from Rittal with the dimensions 600 x 600 x 250 mm is the standard enclosure in machine and system engineering. The control cabinet has two cam locks with double-bit (3 mm) and hinges on the long side, which are interchangeable from left to right. Thanks to the robust construction with PU seal, the AX series offers protection rating IP66 and thus protection against water and dust. The scope of delivery of the AX 1054.000 includes the suitable mounting plate made of galvanized sheet metal (steel) and a gland plate for use in the bottom of the control cabinet.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.