Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Polyester enclosure
  • Dimensions (W x H x D): 330 x 430 x 200 mm
  • Single door (door with 3-point locking and Grip with 1242E key lock)
  • Material: glass reinforced Polyester
  • Colour: grey (RAL 7035)
  • Protection rating: IP66
  • Without mounting plates
  • ***Possible shipping by forwarding agent (for shipments over 30 kg) and therefore excluded from free shipping***

Compact control cabinet Schneider Electric PanelSeT PLM NSYPLM43VG

Item number: 111896
EAN: 3606480776564
Corresponding accessories
Corresponding accessories
Technical details

Compact control cabinet

1

PanelSeT PLM

grey (RAL 7035)

330 mm

430 mm

200 mm

Polyester (glass reinforced)

PU

IP66

Product description
Compact control cabinet Schneider Electric PanelSeT PLM NSYPLM43VG
The NSYPLM43VG Compact control cabinet from Schneider Electric with dimensions (W x H x D) 330 × 430 × 200 mm is a versatile and robust standard enclosure for installations in industrial and outdoor areas. The enclosure is made of fibreglass-reinforced Polyester, is corrosion-resistant and offers complete electrical insulation in accordance with Protection Class II. The door is equipped with a 3-point locking system operated via a Grip with 1242E key lock; the door is removable via Side entries. The high-quality seals ensure an IP66 Protection rating, which reliably protects the Enclosure against dust and powerful water jets. In addition, the enclosure achieves a Height IK10 Impact resistance rating, which facilitates use in harsh or vandalism-prone environments. The PLM enclosure series is designed for ambient temperatures from -40 to +80 °C, making it ideal for indoor and outdoor use. The NSYPLM43VG is supplied without a mounting plate, but can be flexibly supplemented with suitable mounting and fixing plates.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0