Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Polyester enclosure
  • Dimensions (W x H x D): 430 x 530 x 200 mm
  • One-piece wall-mounted enclosure with clear door (3 mm double bar lock)
  • Material: ABS/PC and glass reinforced polyester
  • Colour: Grey (RAL 7035)
  • Protection rating: IP66
  • Without mounting plate
  • ***Possible shipping by forwarding agent (for shipments over 30 kg) and therefore excluded from free shipping***

Compact control cabinet Schneider Electric PanelSeT PLM NSYPLM54TG

Item number: 111904
EAN: 3606480776601
Corresponding accessories
Corresponding accessories
Technical details

Compact control cabinet

1

PanelSeT PLM

grey (RAL 7035)

430 mm

530 mm

200 mm

PC
ABS
Polyester (glass reinforced)

PU

IP66

Product description
Compact control cabinet Schneider Electric PanelSeT PLM NSYPLM54TG
The NSYPLM54TG Compact control cabinet from Schneider Electric with dimensions (W x H x D) 430 × 530 × 200 mm is a robust and versatile wall-mounted enclosure for industrial applications and outdoor use. The enclosure is made of glass fibre reinforced Polyester or ABS/PC material and is therefore corrosion-resistant, electrically insulating and resistant to demanding Ambient conditions. The clear door is attached via Side entries and fitted with a 3 mm double bar lock, which provides secure access protection. The high quality of the all-round seal ensures an IP66 Protection rating, which reliably protects the Enclosure against dust, moisture and strong water jets. With an impact resistance of IK10, the enclosure is particularly suitable for harsher environments or areas where vandalism may occur. The Thalassa PLM enclosure series is designed for temperatures from -40 to +80 °C, making it ideal for indoor and outdoor use. The NSYPLM54TG is supplied without a mounting plate, but can be flexibly extended with suitable mounting and fixing plates.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0