Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductive point level switch
  • Functions: two-channel fill-level analysis / level / switch delay / two-point control
  • Switching output: 1 x Relay SPDT
  • Auxiliary energy: 20–30 V AC/20–60 V DC
  • Dimensions: 35 x 99 x 102.5 mm
  • Operating temperature: -20–60 °C
  • Mounting: DIN 35 rails

Conductive point level switch Endress+Hauser Nivotester FTW325-A2B1A

Item number: 106166
EAN: 4250738120310
Technical details

Ponit level switch

conductive

20-30 V AC/20-60 V DC

Relay

2 x NO

PC

-20 °C

60 °C

IP20

Product description
Conductive point level switch Endress+Hauser Nivotester FTW325-A2B1A
The Nivotester FTW325-A2B1A conductive point level switch from Endress+Hauser is an intrinsically safe limit switch for connection to conductive sensors. The compact enclosure allows simple serial mounting on a top-hat rail in the control cabinet. Sensors from the Liquipoint T FTW31/32 range can also be connected to it. When using three Nivotester FTW325, multi-point detection with up to five measuring points is possible. The conductive point level switch Nivotester FTW325-A2B1A offers two-channel level evaluation, limit level, switching delay and two-point control functions and is suitable for non-hazardous areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0