Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Waterproof conductivity meter
  • With graphite measuring cell (Ø 12 mm/2-pole)
  • Function: Measurement of conductivity/salinity/TDS
  • Measuring range: 0-2.000 µS cm - 0-100 mS/cm - 0-2.000 mg/l - 0-50 g/kg h
  • Display: LCD 3-line with backlight
  • Power supply: 2 x AA batteries (included)
  • Housing material: ABS
  • Housing dimensions: 108 x 54 x 28 mm
  • Sensor material: V4A
  • Protection rating: IP65/IP67
  • Cable length: 1.2 m

Conductivity meter Senseca ECO522-L01 486758

Item number: 110695
EAN: 4058175718059
Corresponding accessories
Technical details

Conductivity meter

Conductivity measurement
Salinity measurement
TDS measurement

Graphite measuring cell

12 mm

0-2000 μS/cm
0-100 mS/cm
0-2000 mg/l
0-50 g/kg

Batteries 2 x AA

ABS

-20 °C

50 °C

IP65/IP67

Product description
Conductivity meter Senseca ECO522-L01 486758
The waterproof conductivity meter ECO522-L01 486758 from Senseca is a hand-held measuring device and measures conductivity in a range from 0 to 2000 µS cm and 0-100 mS/cm, salinity from 0 to 2,000 mg/l and TDS from 0 to 50 g/kg h. It is suitable for measurements e.g. in laboratories, quality assurance, aquaristics as well as in cleaning, cooling or lubrication processes. The conductivity meter has a 3-line LCD display with backlight and is powered by two AA batteries, which are included in the scope of delivery. The graphite measuring cell with a diameter of 12 mm is a 2-wire and is firmly connected to the universal thermometer ECO522-L01 486758 via a 1.2 m silicone cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0