Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • field-assembled RJ45 Connector
  • Cable outlet: 180° axial
  • Protocol: Ethernet
  • Transfer rate: 10/100/1,000 Mbit/s
  • Cores: 4 x 2
  • Tool-free installation
  • No individual parts that may be lost
  • EasyConnect® RJ45 connection

Connector Helmholz Ethernet RJ45 180° EasyConnect® - 700-901-1BB12

Item number: 109311
EAN: 4250738142671
Technical details

RJ45 connector

8

Ethernet

straight

10/100/1000 Mbit/s

silver

6.8-8.2 mm

IDC Easy connect

Metal

-30 °C

70 °C

IP20

Product description
Connector Helmholz Ethernet RJ45 180° EasyConnect® - 700-901-1BB12
The field-assembled RJ45 Connector 700-901-1BB12 from Helmholz with axial cable outlet is suitable for Ethernet applications. It has an industrial metallic enclosure with an IP20 protection rating and can be used in almost any industrial setting. Thanks to the EasyConnect® quick connection technology, the RJ45 connectors can be mounted in just a single step, and this applies both for fixed individual wires and for braids. The practical coloured marking of the contact elements avoids potential connection errors. With the RJ45 Connector 700-901-1BB12, e.g. Ethernet components with a cable length of up to 100 m can be connected, and transfer rates of up to 1,000 Mbit/s can be achieved.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0