Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Output expansion module
  • PL/Category in accordance with ISO13849-1: PL e/Cat. 4
  • Enabling current paths: 2 x make contacts
  • Signal current paths: 1 x break contact
  • Supply voltage: 24 V AC/DC
  • Connection: push-in connection

    ***A return is only possible in unopened condition***

Contact Expansion Module Wieland R1.188.3920.0 - SNE4012K-C AC/DC 24V (A)

Item number: 106415
EAN: 4049088166181
Corresponding accessories
Technical details

Output expansion

2 x NO

1 x NC

PL e/4

SIL 3

1.5 E-09

20 years

99 %

1000000

24 V AC/DC

6 A

20.4 V DC

26.4 V DC

22.5 mm

106.5 mm

114 mm

DIN-rail 35 mm

Push-in

-25 °C

65 °C

IP20

EN ISO 13849-1:2015
EN 62061:2015

cULus
CCC
TÜV

Product description
Contact Expansion Module Wieland R1.188.3920.0 - SNE4012K-C AC/DC 24V (A)
The R1.188.1980.0 - SNE4012K-C AC/DC 24V (A) contact expansion module by Wieland is used for the output expansion of safety relays for the monitoring of safety-related circuits. It has two make contacts as enabling current paths, as well as an auxiliary contact. The R1.188.1980.0 - SNE4012K-C AC/DC 24V (A) contact expansion with a supply voltage of 24 V AC/DC is connected via plug-in spring clamps and can be mounted on a DIN35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0