Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Auxiliary contactor relays
  • Auxiliary contacts: 2 x NC contacts/3 x make contacts
  • Control voltage: 24 V DC
  • Connection: SNAP IN

Contactor relay Schneider Electric TeSys - CAD32ABD

Item number: 111106
EAN: 3606487540830
Corresponding accessories
Corresponding accessories
Technical details

Contactor relay

2 x normally closed contacts/3 x normally open contacts

TeSys K
TeSys Deca

24 V DC

45 mm

107 mm

93 mm

1000000 operating cycles

SnapIN

-25 °C

50 °C

IP20

CE
UL
CSA
UKCA

Product description
Contactor relay Schneider Electric TeSys - CAD32ABD
The TeSys CAD32ABD contactor relay from Schneider Electric has 2 x NC contacts and 3 x NO contacts and, with a control voltage of 24 V DC, is ideal for your control system. The auxiliary switch blocks can be used to flexibly supplement the contactor relays as required. The CAD32ABD contactor relays are connected via SNAP IN, ensuring familiar wiring for your system. Typical areas of application include motor and system control, switching lighting systems and signal multiplication.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed