Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • MST Multi-voltage range control and isolation transformer - 1-phase
  • Power: 250 VA
  • Input voltage range: 208/230/380/400/420/440/460/480/500/525/550 V AC
  • Output voltage range: 1 x 230/1 x 115/2 x 115 V AC
  • Frequency: 50-60 Hz
  • Protection rating: IP20
  • Temperature range: -20-40 °C
  • Size (H x W x D): 104 x 120 x 122 mm

Control and isolation transformer Murrelektronik MST Multispannungsbereich - 86145

Item number: 103388
EAN: 4048879444729
Technical details

Single-phase control and isolation transformer

MST multi-voltage range

250 VA

208, 230, 380, 400, 420, 440, 460, 480, 500, 525, 550 V AC

1.36 A (208 V AC); 0.51 A (550 V AC)

66 A (230 V AC); 38 A (400 V AC)

25 A (208 V AC); 9.2 A (550 V AC)

50-60 Hz

1 × 230/1 × 115/2 × 115 V AC

104 x 120 x 122 mm

Keyhole mounting

-20 °C

40 °C

IP20

CE
cRUus
UKCA

Product description
Control and isolation transformer Murrelektronik MST Multispannungsbereich - 86145
The 1-phase control and isolation transformer MST multi-voltage range - 86145 from Murrelektronik with a power rating of 250 VA has an input voltage range of 208, 230, 380, 400, 420, 440, 460, 480, 500, 525 and 550 V AC and an output voltage range of 1 x 230, 1 x 115 and 2 x 115 V AC. The transformer is fixed by means of keyhole mounting. The control and isolation transformer MST - 86145 can be used in many applications, for example, in robotics, warehousing and conveyor technology or general mechanical engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0