Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Control cable
  • VDE-registered
  • Number of wires and mm² per cable: 21 x 0.5 mm²
  • Labelling: colour-coded with GN/GE protective conductor
  • Outer sheath: PVC silver-grey (similar to RAL 7001)
  • Nominal voltage 300/500 V
  • Max. temperature range -40-70 °C
  • flame-retardance in accordance with IEC 60332-1-2 or VDE 0482-332-1-2
  • Packing unit: yard goods

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

Control cable LAPP ÖLFLEX CLASSIC 100 21G0,5 - 0010011

Item number: 106685
EAN: 4250738124172
Corresponding accessories
Technical details

Control cable

21

yes

0.5 mm²

Sold by the meter

300/500 V

4000 V

silver grey (similar to RAL 7001)

11.7 mm

15 x cable Ø

4 x cable Ø

PVC

-40-80 °C

-5-70 °C

CE
VDE
EAC
UKCA

Product description
Control cable LAPP ÖLFLEX CLASSIC 100 21G0,5 - 0010011
The VDE-registered LAPP ÖLFLEX CLASSIC 100 21G0.5 - 0010011 control cable from LAPP is suitable for occasional flexible use, and for fixed routing with moderate mechanical strain. Among other environments, it is also suitable for use in dry, humid, or wet areas and saves space due to the small cable diameter. Outdoors, the ÖLFLEX CLASSIC 100 21G0.5 cannot be used without UV protection, and only provided the temperature range is taken into consideration. At room temperature, the control cable is largely resistant to the effects of acids, bases, and certain oils. As such it is particularly well suited as a monitoring, control and flexible connection cable in machine tool building, plant engineering, in power plants, in heating and air conditioning technology etc. This cable is also suitable for fee, non-recurrent movement without a tensile load or forced routing, and for torsion applications in wind turbines.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0