Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Control unit with process display
  • Inputs: 2× 4–20 mA/HART (active/passive)
  • 4× digital inputs
  • Outputs: 6× relays (including 1× configurable fault indicator relay) / 3× 0/4–20 mA
  • Interfaces: Bluetooth
  • Display: LCD matrix display with backlight
  • Operation: buttons / smartphone or tablet (iOS/Android – free app) / PC (Windows – PACTware/DTM)
  • Protection rating: IP66/IP67
  • Mounting: Wall mount
  • Connection: M20×1.5
  • Incl. Cable glands
  • Blind plugs
  • Sealing rings and mounting material

Control unit with process display VEGA VEGAMET 862 VEGAMET862.XXX1C - CR-222 22A

Item number: 111655
EAN: 4250738174443
Corresponding accessories
Technical details

Control unit with process display

Process control
Process display

-9999999-9999999

4-20 mA HART
4× Digital inputs

6 x relay
4-20 mA

100-230 V AC/24-65 V DC (-15/+10 %)

200 mm

136 mm

89.5 mm

Wall mount

M20 x 1.5

Stainless steel
Silicone
PC
PA
316L
PE

-40 °C

60 °C

IP66/IP67

Bluetooth

CE
EAC
cULus
RCM
UKCA

Product description
Control unit with process display VEGA VEGAMET 862 VEGAMET862.XXX1C - CR-222 22A
The VEGA VEGAMET 862 MET862.XXX1C – CR – 222 22A control unit is used to control and display measured values from two 4–20 mA/HART sensors and to monitor limit values and relay circuits, e.g. for overfill protection in accordance with WHG. The control unit with process display has two 4–20 mA/HART inputs (active/passive), four digital inputs, six relay outputs, one of which can be configured for fault messages, and three 4–20 mA current outputs. The graphics-capable display with backlighting and button operation enable fast on-site control. The internal Bluetooth interface allows wireless connection to smartphones and tablets with iOS/Android systems or PCs with Windows systems. Operation is via a free app or via PACTware/DTM on a PC. The VEGAMET 862 MET862.XXX1C – CR – 222 22A is connected via M20×1.5 cable glands, is designed for wall mount and is ideal for pump control, flow measurement and applications with differential or summed measured values, e.g. on open channels and weirs.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0