Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cooling controller
  • Input: NTC
  • Output: 10 A relay
  • Supply voltage: 230 V AC
  • LED display (3-digit/white)
  • Interface: IDM
  • dimensions: 75 x 33 x 74.5 mm
  • panel mounting
  • incl. sensor 2m

Cooling controller Selec CH403C-1-NTC-CE

Item number: 107197
EAN: 4250738125629
Corresponding accessories
Technical details

Cooling controller

Temperature monitoring

LED display (3-digit/white)

Buttons

230 V AC

1

NTC

1

Relay

75 mm

33 mm

71 x 29 mm

74.4 mm

Panel mounting

Screw terminals

0 °C

50 °C

Front IP65/Rear IP20

IDM

CE
RoHS

Product description
Cooling controller Selec CH403C-1-NTC-CE
The Selec CH403C-1-NTC-CE cooling controller monitors and controls the temperature of your system, providing optimum protection for your system. The switching hysteresis and a possible timer function can be easily set via the display with 3-digit white LED display. With the help of the separately available download module IDM 110-003-019, the programmed data can be transferred to another device. The CH403C-1-NTC-CE cooling controller with a supply voltage of 230 V AC and a USB interface is designed for panel mounting and is connected via screw terminals. A sensor is included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0