Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • ctrlX core X3
  • 3x Ethernet ports
  • power supply: 18... 31.2 V DC
  • working memory / data memory: 2GB / 4 GB eMMc
  • Linux-based operating system ctrlX OS
  • DataLayer
  • pre-installed apps: PLC / EtherCAT master
  • configuration via ctrlX Works
  • functionality can be expanded as required using apps

ctrlX core X3 Bosch Rexroth R911405975

Item number: 110302
EAN: 4250738155985
Corresponding accessories
Corresponding accessories
Technical details

EtherCAT Master
PLC

ctrlX core x3

4 GB

24 V DC

24 V DC

18 … 31,2 V DC

320 mA

45 x 105 x 87 mm

DIN-rail 35 mm

-25 °C

55 °C

IP20

USB C
3x Ethernet RJ45
SD card slot

EtherCAT

CE
UL
UKCA

ctrlX OS
ctrlX Works

Product description
ctrlX core X3 Bosch Rexroth R911405975
The ctrlX core X3 R911405975 - COREX-C-X3-11-ANNN-21.01-01RS-NN-NN from Bosch Rexroth is an innovative and industrially suitable control platform for a wide range of requirements. Thanks to its Linux-based operating system ctrlX OS, integrated features such as the data layer and its constantly growing ecosystem of available apps, the ctrlX control system can be used flexibly in a wide range of applications. In addition, the ctrlX core X3 R911405975 - COREX-C-X3-11-ANNN-21.01-01RS-NN-NN impresses with a robust, industrially suitable design including a powerful processor, 4GB memory and 3x RJ45 Ethernet ports.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0