Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay for 1-phase networks
  • Built-in current transformer
  • 2 x changeover
  • 24-240 V AC/DC
  • Terminal connection
  • Time functions: Start-up delay approx. 300 ms fix; Tripping delay 0.1-10 s; Start-up suppression 0-10 s
  • Number of functions: 8
  • Features: Overcurrent monitoring (O)/Undercurrent monitoring (U)/Window function (W)/Under- and overcurrent with separate relay outputs (MM)/Maximum monitoring (2MAX)/Fault memory (+ L)

Current monitoring relay TELE V4IM100AL20 - 2104400

Item number: 104216
EAN: 9008662008427
Corresponding accessories
Technical details

Monitoring relay

Window function
Overcurrent monitoring
Undercurrent monitoring

3

Power ON delay
Trip time delay
Start-up suppression

3

0-10 s
0.1-10 s
400 ms

Knobs

2 x Changeover contact

24-240 V AC/DC

45 mm

67 mm

76 mm

DIN-rail 35 mm

Screw terminals

-25 °C

60 °C

Connection IP20/Housing IP40

Product description
Current monitoring relay TELE V4IM100AL20 - 2104400
The VEO V4IM100AL20 - 2104400 current monitoring relay from TELE monitors the entire system for current use, cable breakage or phase failure. With these features, the monitoring relay provides optimum protection for 1 phase networks. The proven terminal connection of the V4IM100AL20 current monitoring relay ensures the wiring of your system is normal. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0