Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Differential pressure sensor with display
  • Measuring range: -10-10 mbar
  • 8 selectable preset measuring ranges
  • Output: 0-10 V/1 x changeover contact
  • Pressure resistance: 600 mbar
  • Media: Clean and non-aggressive/condensing/flammable media
  • Power supply: 20-34 V AC/DC
  • Load for analogue output: 10-100 kOhm
  • Housing dimensions (H x W x D): 75 x 69 x 44 mm
  • Enclosure material: Polyamide PA 6 15 % GK
  • Colour: Pure white (RAL 9010)
  • Protection rating: IP65
  • Cable gland: M16
  • Sealing range: 4-10 mm
  • Connection: Screw terminals (max. 1.5 mm²)
  • Incl. 2 air connection fittings and PVC hose

Differential pressure sensor TiTEC DDMU/1-D

Item number: 105440
EAN: 4250738117341
Corresponding accessories
Technical details

Electronic pressure sensor with display

Differential pressure

-0.01 bar

0.01 bar

Potentiometer

20 V

34 V

AC/DC

0.6 bar

Screw terminals

Stainless steel

PA 6

-10 °C

70 °C

IP65

Building management systems

CE
RoHS

Display

Product description
Differential pressure sensor TiTEC DDMU/1-D
The DDMU/11-D differential pressure sensor from TiTEC with a 1.44" display works in a pressure range of -10-10 mbar and is used to measure over, under and differential pressure. The various measuring ranges can be selected using DIP switches. Integrated potentiometers provide offset calibration and switching threshold adjustment of the relay. The robust housing of the differential pressure sensor DDMU/1 is made of polyamide and has an IP65 protection rating. Two stainless steel air connection fittings and a PVC hose are included in the scope of delivery. The pressure sensor is ideal for use in building and industrial automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0