Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Differential pressure transmitter
  • Media: non-corrosive gaseous
  • Measuring range: -1–1 bar
  • Process connections: 2 x brass connector for pneumatic hoses (internal Ø 4 or 6 mm)
  • Output: 4-20 mA/0-10 V
  • Interfaces: USB/RS-485
  • Pressure resistance: 2000 mbar
  • Power supply: 12...30 V DC
  • Diagnostic display: LED green
  • Enclosure dimensions (H x W x D): 19 x 77.9 x 72.6 mm
  • Enclosure material: ABS/PC
  • Connection: screw terminals
  • Mounting: DIN 35 rail

Differential pressure transmitter NOVUS NP785-1000 - 8801611000

Item number: 107996
EAN: 7899850613446
Corresponding accessories
Technical details

Electronic pressure transmitter

Differential pressure

Gases

-1 bar

1 bar

USB

1 %

12 V

30 V

DC

2

4-20 mA
0-10 V

30 V
200 mA
Alarm

2 bar

2 x for pneumatic hoses (Ø 4/6 mm)

Screw terminals

Nickel-plated brass

PC
ABS

-20 °C

70 °C

IP20

RS-485
USB

CE

Product description
Differential pressure transmitter NOVUS NP785-1000 - 8801611000
The NP785-1000 - 880161100 bidirectional differential pressure transmitter from NOVUS is used for the measurement of very small overpressure, negative pressure, and differential pressures in neutral, non-corrosive gaseous media, within a measuring range from -1 to 1 mbar. It can be operated with either a 4-20 mA or a 0-10 V output, configured via the integrated USB interface, and offers a host of application possibilities. Two nickel-plated brass connectors serve as process connection for pneumatic hoses with an internal diameter of 4 or 6 mm. The electrical connection of the NP785-1000 - 8801611000 is realised via screw terminals, and it is mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0