Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital thermostat
  • Data logger
  • Supply voltage: 230 V AC
  • Input: J/K/L thermocouple
  • Output: 1 x relay
  • Dimensions (W x H x D): 22.5 x 93.5 x 61.6 mm
  • Resolution: 64 x 80 px
  • 4 languages (de/en/fr/es)
  • UL94 V0
  • Mounting: 35 mm DIN rail
  • Protection rating: IP20

Digital thermostat JUMO eTRON T100 701052/8-02-02-00/000 - 00721353

Item number: 108576
EAN: 4053877029113
Corresponding accessories
Corresponding accessories
Technical details

Digital thermostat

Temperature control

Buttons

230 V AC

1

Thermoelement Type K
Thermoelement Type J
Thermoelement Type L

1

Relay

22.5 mm

93.5 mm

61.6 mm

DIN-rail 35 mm

Terminal block

-40 °C

55 °C

IP20

CE
cRUus
UL
UKCA

Product description
Digital thermostat JUMO eTRON T100 701052/8-02-02-00/000 - 00721353
The eTRON T100 701052/8-02-02-00/000 - 00721353 electronic thermostat from JUMO measuring 22.5 x 93.5 x 61.6 mm is used for temperature control and temperature monitoring in industrial applications. The display shows the actual and the target value, as well as the switching status of the relay output. Via the display, it is possible to switch between four different languages: German, English, French, and Spanish. The eTRON T100 701052/8-02-02-00/000 - 00721353 electronic thermostat with a 64 x 80 pixel display is backlit and features a timer function that starts with the thermo-function or can also be time-limited. The thermostat can be easily operated using the four buttons on the front. The supply voltage is 230 V AC (+10/-15%, 48-63 Hz), the unit is mounted on a 35 mm DIN rail, and the electronic connection is established using PCB terminals with push-in technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0