Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Door handle module for PSENmlock
  • Door hinge: right
  • With 2 door handles (red and yellow)
  • Cable outlet: top
  • Coding: fully encoded
  • Locking force: up to 6,000 N
  • Material: plastic/stainless steel/zinc

Door handle module Pilz 6O000004 - PSEN ml DHM up r 2.1

Item number: 107281
EAN: 4046548095050
Corresponding accessories
Technical details

Door handle module

2000
3000

fully-coded

250000 operating cycles

110 mm

40 mm

130 mm

2

2

0 °C

60 °C

IP20

ISO 14119

CE
cULus
TÜV
UKCA

Product description
Door handle module Pilz 6O000004 - PSEN ml DHM up r 2.1
The 6O000004 - PSEN ml DHM up r 2.1 fully encoded door handle module from Pilz for fully encoded PSENmlock switches is intended for installation with right-sided door hinges. It has a cable outlet at the top and has a red and a yellow handle. It has a cable outlet at the top and has a red and a yellow handle. The locking force is up to 6,000 N. The 6O000002 door handle module simultaneously acts as an actuator, emergency release, and LoTo device.

*** When mounting, please observe the mandatory minimum distance of 5 to 6 mm between the door handle module and PSENmlock, as otherwise the escape release may malfunction. ***
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0