Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • KX E-Box
  • Single-door
  • Dimensions (W x H x S): 200 x 300 x 155 mm
  • Cam locks: 1
  • Double-bit insert (3 mm)
  • Material: stainless steel 1.4301 (AISI 304)
  • Surface: Brushed Grain 180
  • Gasket material: PU
  • Protection rating: IP66
  • Incl. mounting plate (175 x 285 mm)

E-Box Rittal KX 1587.000- 200 x 300 x 155

Item number: 109498
EAN: 4028177919136
Corresponding accessories
Corresponding accessories
Technical details

Enclosure

1

KX

brushed (grain 180)

200 mm

300 mm

155 mm

1.4301 (stainless steel/304)

PU

IP66

CE
UL
cUL
UKCA

incl. mounting plate and mounting material

Product description
E-Box Rittal KX 1587.000- 200 x 300 x 155
The E-Box KX 1587.000 from Rittal made of stainless steel 1.4301 (AISI 304) and measures 200 x 300 x 155 mm. It has an IP66 protection rating, an all-round foam PU gasket in the hinged door, and a protective conductor connection. Earthing is realised by means of pins in the door. A Cam lock with a 3 mm double-bit insert and a 175 x 285 mm mounting plate made of galvanised sheet steel are included in the scope of delivery of the E-Box KX 1587.000.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0