• RMQ-Titan Emergency-stop label
  • Yellow
  • 50 x 33 mm
  • Inscription: ARRÊT DURGENCE
  • Drilling dimensions: 22.5 mm

E-stop plate Eaton 216473 - M22-XZK-F99

Item number: 101924
EAN: 4015082164737
Technical details

Emergency stop label

RMQ-Titan

yellow

ARRÉT DURGENCE

Rectangular

no

no

Plastic

IP66

Product description
E-stop plate Eaton 216473 - M22-XZK-F99
The rectangular e-stop/switch off label RMQ-Titan 216473 - M22-XZK-F99 from Eaton with dimensions of 50 x 33 mm and drilling dimensions of 22.5 mm has the protection rating IP66. The label serves as add-on for e-stop/switch off buttons.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0