Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electrician's multi-tool with various applications
  • cutting
  • stripping and crimping
  • capacity range from 0.03 to 10mm²
  • non-slip plastic handles
  • dimensions: 190 x 17 x 110 mm
  • weight: 170g

Electrician's multi-tool KNIPEX 1272190 NexStrip

Item number: 110243
EAN: 4003773088165
Technical details

Work tools

black/red

10

10

10 mm

190 x 17 x 110 mm mm

0.2-4 mm²

Product description
Electrician's multi-tool KNIPEX 1272190 NexStrip
The Knipex NexStrip (12 72 190) is an electrician's multi-tool with various applications for cables. Cutting, stripping and crimping are the three main functions that define the NexStrip. The cutting function cuts copper and aluminium conductors of up to 10 mm² for fine-stranded cables and 6 mm² for single-stranded cables. The NexStrip can also finely strip cables from 0.03 mm² to 10 mm². The NexStrip also performs the subsequent crimping step in a precise square crimp in accordance with DIN 46228. The tool is made of glass fibre-reinforced plastic. This makes it a durable, high-quality work tool that sits perfectly in the hand thanks to its non-slip plastic handles.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0