Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electromagnetic process guard lock for the Safety Guard Lock PSENslock2
  • Closure force: 1,000 N
  • PL/Category in accordance with ISO13849-1: PL e/Cat. 4
  • Output type: 2 x OSSD/1 x signal output
  • RFID Coding: fully encoded
  • RFID response time: 260 ms
  • RFID switching distance Sn (typical): 2 mm
  • Latching force: 30 N
  • Display: LED status display
  • Series connection possible
  • Power supply: 24 V DC (+20/-20%)
  • Max. output current: 100 mA
  • Connection: M12 connector (8-pin)

     

    ***Returns are only possible if the product is unopened***

Electromagnetic process guard lock Pilz 6N000020 - PSEN sl2-IM2-P switch

Item number: 109481
EAN: 4046548092547
Corresponding accessories
Corresponding accessories
Technical details

Electromagnetic process guard lock

PSENslock

1000

fully-coded

LED

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

100

2 x OSSD

100 mA

12.5 W

45 mm

44 mm

120 mm

5

3

Connector M12 (8 pole)

PBT

-20 °C

60 °C

IP67

DIN EN 61326-1
EN 60947-5-3:2013
EN ISO 14119

CE
EAC
cULus
FCC
TÜV
UKCA

Product description
Electromagnetic process guard lock Pilz 6N000020 - PSEN sl2-IM2-P switch
The fully coded Electromagnetic Safety Guard Lock PSENslock 6N000020 - PSEN sl2-IM3-P switch from Pilz has a closure force of 1,000 N. It meets the requirements of PL e/category 4 in accordance with EN ISO 13849-1 and impresses with its small and compact design. The process guard lock has two OSSD outputs, a signal output, a typical RFID switching distance of 2 mm, and facilitates series connection. The PSENslock 6N000020 - PSEN sl2-IM3-P switch process guard lock is connected via an 8-pin M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0