Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure switch with TFT display
  • -1-1 bar
  • 2 x switching signal NO/NC programmable
  • DC PNP
  • IO-Link
  • Process connection: G 1/8 female
  • Ambient temperature: 0-60 °C
  • Protection rating: IP65
  • M8 connector

Electronic pressure sensor ifm electronic PQS816

Item number: 111182
EAN: 4021179347723
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure switch with display

Relative pressure
Vacuum

-1 bar

1 bar

IO-Link
Buttons

< ± 0.5 %

18 V

30 V

DC

2

PNP

PNP

yes

yes

20 bar

G 1/8 internal thread

Connector M8

Brass

NBR
Brass
PC
TPE
FKM
PBT

PBT

0 °C

60 °C

IP65

Factory automation (pneumatics)

CE
cULus
UKCA

Product description
Electronic pressure sensor ifm electronic PQS816
The PQS816 electronic pressure switch from ifm electronic with protection rating IP65 guarantees good readability and operation thanks to the TFT display. The device has two programmable switching outputs. The easy-to-read TFT display shows a red/green change indicator for clear marking of good ranges. The electronic pressure switch PQS816 measures a pressure range from -1 to 1 bar. The device is easy to mount thanks to the internal mounting holes and accessories. The electronic pressure switch PQS816 with G 1/8 female process connection and M8 connector is the perfect solution for vacuum and pressure monitoring in pneumatic applications. Photo: PQ7834 (-1...10 bar)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0