Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Level and temperature sensor
  • switching logic: pnp/npn
  • Interfaces: analogue signal/io-link
  • switching output: switching signal
  • Rod length: 472 mm
  • medium temperature: 0...35 °c / with climate tube up to 60 °c
  • Connection: Connectors
  • suitable for water/oil/cooling lubricants,

Electronic sensor ifm electronic LT3023

Item number: 110943
EAN: 4021179295260
Corresponding accessories
Technical details

Electronic level sensor

capacitive

472 mm

Buttons, IO-Link

Hydrous coolants, oils, oil-based media, water, media similar to water

± 5

18 V

30 V

DC

PNP/NPN

200 mA

2 x NO/NC programmable

Connector M12

PP

NBR
PP
PC
FKM
PBT
PA
1.4404 (stainless steel/316L)
1.4301 (stainless steel/304)
TPV

0 °C

60 °C

0 °C

Refer to datasheet °C

Refer to datasheet °C

IP67

IO-Link

CE
cULus
UKCA

4-digit alphanumeric display

Product description
Electronic sensor ifm electronic LT3023
The LT3023 electronic sensor from ifm electronic combines level and temperature monitoring in one compact device. With PNP/NPN switching signals, Analogue output and IO-Link interface, it can be flexibly integrated into modern automation environments. The rod length of 472 mm makes it ideal for medium-deep to large containers. Approval temperature range is 0 ... 35 °C, with E43101climatic tube up to 60 °C. The electrical connection is made via a Connectors. The LT3023 from ifm electronic is a versatile solution for combined measurement in industrial liquid applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0