Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic staircase lighting timer
  • 6 time functions
  • Time range: 0.5-12 min (in the functions T/TW)
  • DIN-rail mounted
  • Protection rating: Connection IP20
  • Screw terminals
  • Features: Automatic timer with switch-off warning (TW)/Automatic timer without switch-off warning (T)/Steady light (ON) (1)/Switch-off (0)/Impulse switch mode without time function (only types with option P) (P)/Impulse switch mode power fail latch (only types with option PN) (PN)

Electronic staircase lighting timer TELE E1ZTPNC 230V AC - 110300

Item number: 104202
EAN: 9008662000179
Corresponding accessories
Technical details

Lighting-Time switch

6

Multifunction

1

0.5-12min (in function T, TW)

Knobs

1 x NO

230 V AC

17.5 mm

87 mm

60 mm

DIN-rail 35 mm

Screw terminals

-25 °C

55 °C

Connection IP20/Housing IP40

CE
EAC
cULus

Product description
Electronic staircase lighting timer TELE E1ZTPNC 230V AC - 110300
The ENYA E1ZTPNC 230V AC - 110300 electronic staircase lighting timer from TELE offers 6 time functions and a time range of 0.5 to 12 minutes in the T and TW functions. The time relay E1ZTPNC 230V AC is designed for easy DIN-rail mounting and can be quickly wired via the screw terminals. With the extensive time functions that can be set via the rotary knob, the E1ZTPNC 230V AC electronic staircase lighting timer offers the optimum solution for lighting control in the stairwell.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0