Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ex 16 A coupling socket
  • 3-pin
  • Supply voltage: 200-250 V AC
  • Clamping range: 11.5-19.5 mm
  • Ambient temperature: -50-65 °C
  • Connection: screw terminals
  • Protection rating: IP64/IP66
  • ATEX/IECEx approval
  • Ex zones: 1/2/21/22

Ex Coupling socket R. STAHL 8570/16-306-S-26-X-XX-XXX - 274065

Item number: 108946
EAN: 4250738138346
Corresponding accessories
Technical details

3

6

16 A

200-250 V AC

1.5 mm²

6 mm²

Screw terminals

-50 °C

65 °C

IP66
IP64

CE
ATEX
IECEx
DNV

yes

2
22
1
21

2 D

2 G

II 2 D Ex tb IIIC T73 °C Db

II 2 G Ex db eb IIC T6...T5 Gb

Product description
Ex Coupling socket R. STAHL 8570/16-306-S-26-X-XX-XXX - 274065
The 8570/16-306-S-26-X-XX-XXX - 274065 Ex coupling socket from R. STAHL with switch socket is used in Zone 1 for the connection of electrical equipment, both in fixed and mobile applications, and for the connection of cables in potentially explosive areas. In zones 1 and 21, it has an AC-3 switching capacity current of up to 16 A. The supply voltage of the 8570/16-306-S-26-X-XX-XXX - 274065 Ex coupling socket is 200 to 250 V AC and the clamping range is from 11.5 to 19.5 mm. The carry handle, support frame, and flexible feet ensure ease of transport. Connects via a screw terminal.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0