Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Field indicator
  • Input: 1 x analogue (4-20 mA)
  • Output: 1 x open collector
  • Display: 5-digit with bar graph and backlight
  • Cable entry: M20 female thread
  • ATEX-approved

Field indicator Endress+Hauser RIA14-BD3C

Item number: 106334
EAN: 4250738121843
Corresponding accessories
Technical details

Process indicator (loop-powered)

Threshold value switch
Loop display

-19999-99999

20.5 mm

4-20 mA

switching output

4-20 mA, loop powered

132 mm

135 mm

106 mm

Aluminium

-40 °C

80 °C

IP67

CE
ATEX
UKCA

Product description
Field indicator Endress+Hauser RIA14-BD3C
The RIA14-BD3C (RIA14-13A9/0) field display from Endress+Hauser visualises measured signals on the backlit display with 5 digits. An additional bar chart provides a quick process overview and a simple text field displays further information, such as the technical unit or the TAG. Limit violations are also signalled and an open collector can be switched. A separate power supply is not necessary. The display is powered directly from the 4-20 mA loop. The enclosure on the ATEX-approved RIA14-BD3C (RIA14-13A9/0) field indicator is made of aluminium. Possible areas of application include the petrochemical industry, plant and equipment construction, in laboratories or free-field applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0